Shop All Hazardous Location Heaters
Markel Products
208VAC Hazardous-Location Electric Heater, 1 Phase, 8.7 Amps AC
Mfr # FEP-1820-1RA
Zoro # G4701807
product price: $1,578.24
/ea
Free Shipping & Returns
$1,578.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208VAC
- BtuH Output 6143
- kW 1.8
- Amps AC 8.7
- Heater Type Convection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # FEP-1820-1RA
- Zoro # G4701807
- UPC # 686334445153
- Country of Origin United States
- Category Hazardous Location Heaters
Dimensions
Overall Height | 18 in |
Overall Width | 40 in |
Overall Depth | 9 in |
Manufacturers Warranty Length | 1 yr |
Cabinet Height | 18 in |
Cabinet Width | 34 in |
Cabinet Depth | 9 in |
Cabinet Dimensions - W x H x D | 34 in x 18 in x 9 in |
Overall Dimensions - H x W x D | 18 in x 40 in x 9 in |
Description
Hazardous-Location Electric Heater, Overall Height 18 in, Overall Width 40 in, Overall Depth 9 in, Cabinet Height 18 in, Cabinet Width 34 in, Cabinet Depth 9 in, Voltage 208V AC, 1 Phase, Wattage Output 1.8 kW, Hazardous Location Rating Class I, Groups B, C and D, Division 1 and 2, Housing Color Gray, Housing Finish Powder Coated Epoxy Paint, Housing Material Steel, Heating Method Convection, Heating Capacity 6,143 BtuH, Mounting Location Wall, Mounting Type Surface, Control Type Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vr8245M2530 24 Vac Dual (VR8245M253)
- DAYTON Downblast Less Drive Package, 16-3/4In (4YU96)
- TRANE Cnt03457 Integrated Direct Spark (CNT03457)
- ESSICK AIR Window Evaporative Cooler 2800 cfm, 400 to 600 sq. ft., 3.6 gal (N28W)
- MARKEL PRODUCTS 240VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (FEP-3624-1RA)
- MARKEL PRODUCTS 480VAC Hazardous-Location Electric Heater, 3 Phase, 9.1 Amps AC (FEP-7648-3RA)
- MARKEL PRODUCTS 240VAC Hazardous-Location Electric Heater, 1 Phase, 31.7 Amps AC (FEP-7624-1RA)
- MARKEL PRODUCTS 120VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (FEP-1812-1RA)
- MARKEL PRODUCTS 208VAC Hazardous-Location Electric Heater, 1 Phase, 17.3 Amps AC (FEP-3620-1RA)
- MARKEL PRODUCTS 240VAC Hazardous-Location Electric Heater, 1 Phase, 7.5 Amps AC (FEP-1824-1RA)
- MARKEL PRODUCTS 480VAC Hazardous-Location Electric Heater, 3 Phase, 4.3 Amps AC (FEP-3648-3RA)
- Markel Products Electric Heaters & Accessories