Shop All Hazardous Location Heaters
Markel Products
208VAC Hazardous-Location Electric Heater, 1 Phase, 17.3 Amps AC
Mfr # FEP-3620-1RA
Zoro # G4701789
product price: $2,409.60
/ea
Free Shipping & Returns
$2,409.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208VAC
- BtuH Output 12,286
- kW 3.6
- Amps AC 17.3
- Heater Type Convection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markel Products
- MFR # FEP-3620-1RA
- Zoro # G4701789
- UPC # 686334445191
- Country of Origin United States
- Category Hazardous Location Heaters
Dimensions
Overall Height | 18 in |
Overall Width | 40 in |
Cabinet Depth | 9 in |
Cabinet Width | 34 in |
Overall Depth | 9 in |
Manufacturers Warranty Length | 1 yr |
Cabinet Height | 18 in |
Cabinet Dimensions - W x H x D | 34 in x 18 in x 9 in |
Overall Dimensions - H x W x D | 18 in x 40 in x 9 in |
Description
Hazardous-Location Electric Heater, Overall Height 18 in, Overall Width 40 in, Overall Depth 9 in, Cabinet Height 18 in, Cabinet Width 34 in, Cabinet Depth 9 in, Voltage 208V AC, 1 Phase, Wattage Output 3.6 kW, Hazardous Location Rating Class I, Groups B, C and D, Division 1 and 2, Housing Color Gray, Housing Finish Powder Coated Epoxy Paint, Housing Material Steel, Heating Method Convection, Heating Capacity 12,286 BtuH, Mounting Location Wall, Mounting Type Surface, Control Type Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Damper Actuator, 270"-lb, Spring Rtrn (EFCX120-S N4)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Mill, Aluminum (ALUMMIL2448-2PK)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 11 (2GFG9)
- DAYTON Louver, Wall Opening 36 x 36 In, Aluminum (4FZF8)
- MARKEL PRODUCTS 240VAC Hazardous-Location Electric Heater, 1 Phase, 7.5 Amps AC (FEP-1824-1RA)
- MARKEL PRODUCTS 208VAC Hazardous-Location Electric Heater, 1 Phase, 8.7 Amps AC (FEP-1820-1RA)
- MARKEL PRODUCTS 480VAC Hazardous-Location Electric Heater, 3 Phase, 4.3 Amps AC (FEP-3648-3RA)
- MARKEL PRODUCTS 240VAC Hazardous-Location Electric Heater, 1 Phase, 31.7 Amps AC (FEP-7624-1RA)
- MARKEL PRODUCTS 480VAC Hazardous-Location Electric Heater, 3 Phase, 9.1 Amps AC (FEP-7648-3RA)
- MARKEL PRODUCTS 240VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (FEP-3624-1RA)
- QMARK 240VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (ICG36041)
- Markel Products Electric Heaters & Accessories