Shop All Door Edge Guards
Markar
Stainless Steel Door Edge Guard
Mfr # EGC308-83
Zoro # G5364983
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 83 1/8 in
- Finish Unfinished
- Material Stainless Steel
- Mounting Edge Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markar
- MFR # EGC308-83
- Zoro # G5364983
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Height | 83 1/8 in |
Overall Width | 1 3/4 in |
Overall Height | 6 7/8 ft |
Details
Item | Door Edge Guard |
Color | Gray |
Finish | Unfinished |
Material | Stainless Steel |
Mounting | Edge Guard |
Door Thickness | 1 3/4 in |
Door Thickness - Maximum | 1 3/4 in |
Includes Hardware | Hardware Included |
Description
Door Edge Guard, Gray, Unfinished Finish, Material Stainless Steel, Height 83 1/8 in, Door Thickness 1 3/4 in, Edge Guard Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-10-LH-DU FLUSH SETS)
- ZORO SELECT O-Ring, Dash 903, Buna N, 0.06 In., PK100 (1WHJ8)
- PRIME-LINE Lock Back Plate, 3-1/2 in., Stamped Steel Construction, Nickel Plated 2 Pack (MP9517)
- DELTANA Flush Bolt, Heavy Duty, Square Antique Brass 6" (6FBS5)
- MARKAR Latching Door Edge Guard, Stainless Steel, 1-3/4"W X 84"H (EG308-001-630)
- MARKAR Latching Door Edge Guard, 1-3/4"W X 96"H (EG308-002-630)
- STEELWORKS Boltmaster 11388 0.75 x 72 in. Square Aluminum Tube (134551)
- PRIMELINE TOOLS Closet and Cabinet Roller Catch, 1-3/4 in., Steel Housing and Strike (2 Pack) (MP9047)
- PRIMELINE TOOLS 1-1/8 in. x 48 in. Almond Corner Shield Blank (5 Pack) (MP10345)
- VESTIL Corner, Surface Guard, Rubber Edges (SB-12)
- VESTIL Cargo Edge Protectors, 48" Length (CEP-48-W)
- Markar Door Surface Protection