Shop All Continuous Hinges
Markar
Continuous Hinge, Stainless Steel
Mfr # HG305-83
Zoro # G4560966
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Full Mortise
- Load Capacity 600 lb
- Range of Motion 180 Degrees
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markar
- MFR # HG305-83
- Zoro # G4560966
- Country of Origin Taiwan, Province of China
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 3/4 in |
Frame Leaf Height | 7 ft |
Door Leaf Width | 1 3/4 in |
Door Leaf Height | 7 ft |
Pin Dia. | 3/16 in |
Length | 83 ft |
Hinge Length | 10 in |
Pin Diameter | 3/16 in |
Description
Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Unfinished Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 7 ft Door Leaf Height, 7 ft Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 1-3/4 in Required Door Thickness, Length 83 ft, 4 Holes per Leaf, Full Mortise Mounting, 3/16 in Pin Dia., Stainless Steel Pin Material, ANSI/BHMA A156.26, ANSI/SDI 250.13 Certified Standards, UL Fire Rating UL10C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 3' Black Aluminum Brush Door Sweep For Gap Up To 1" (3 FT BS-100-BLK)
- ZORO SELECT O-Ring, Buna N, Dash 236, 3-1/4, 3.512, PK25 (U38801.012.0325)
- EKENA MILLWORK Helene EnduraWall Decorative 3D Wall Panel, White, 11 7/8"W x 11 7/8"H (WP12X12HEWH)
- ZORO SELECT Magnetic Hook, White, 14 Lb, PK2 (3DXY9)
- MARKAR 1 11/16 in W x 96 in H Primed for Paint Continuous Hinge (FS201-02-600-HT-MP-LH)
- MARKAR 1 3/4 in W x 84 in H Satin Stainless Steel Continuous Hinge (HG305-001-630-HT-MP-LH)
- MARKAR Continuous Hinge, Stainless Steel (HG305-95)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS74120072)
- HAGER Continuous Hinges (780-053 79 CLR)
- MONROE PMP 1-1/2" W x 72" H Mill Continuous Hinge (CC24015072GA)
- ZORO SELECT 3/4 in W x 72 in H Dull Aluminum Continuous Hinge (1JER2)
- Markar Door Hinges