Shop All Butt Hinges
Markar
2-1/4" W x 96" H zinc plated Continuous Hinge
Mfr # FM200-002-600
Zoro # G8338592
original price:
$361.99
9% off
new price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 8 ft
- Door Leaf Thickness 0.125 in
- Door Leaf Width 1 3/4 in
- Finish zinc plated
- Holes per Leaf 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markar
- MFR # FM200-002-600
- Zoro # G8338592
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 8 ft |
Door Leaf Width | 1 3/4 in |
Pin Dia. | 1/4 in |
Overall Knuckle Height | 1 in |
Frame Leaf Width | 1 3/4 in |
Frame Leaf Height | 8 ft |
Overall Width | 4 1/2 in |
Length | 8 ft |
Width | 2-1/4" |
Height | 96" |
Pin Diameter | 3/16 in |
Hinge Length | 8 ft |
Description
Piano Hinge, Ligature Resistant No, Carbon Steel Material, 180 Degrees Range of Motion, Gray Enamel Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 1 in Overall Knuckle Height, 8 ft Door Leaf Height, 8 ft Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 8 ft, Included Hardware, 2 Holes per Leaf, Full Mortise Mounting, 1/4 in Pin Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 137 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.137X500)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 7/8 in (C8053-C390A-3)
- KASON Door Closer Body Only Conceal (1094-000013)
- ZORO SELECT Plate Magnet, 18-1/2 x5 x1-1/4 In, Ceramic (10E730)
- MARKAR 1 3/4 in W x 84 in H Clear Anodized Continuous Hinge (FM100-001-628)
- MARKAR 1-3/4" W x 84" H Clear Anodized Continuous Hinge (FS101-001-628-HT-MP-RH)
- MARKAR 1 3/4 in W x 84 in H zinc plated Continuous Hinge (FM200-001-600)
- MARKAR 1-11/16" W x 84" H Satin Continuous Hinge (FS301-001-630)
- MARKAR 1 11/16 in W x 84 in H zinc plated Continuous Hinge (FS202-001-600)
- MARKAR 1-3/4" W x 96" H Satin Continuous Hinge (FM300-002-630)
- STANLEY Full Mortise Std Wt FBB Hinge, 4.5 x 4.5, Black Painted (FBB179 4 5X4 5 DOOR HINGE 1D STL)
- Markar Door Hinges