Shop All Butt Hinges
Markar
1-5/8" W x 96" H Clear Anodized Continuous Hinge
Mfr # FS101-002-628
Zoro # G8474715
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 8 ft
- Door Leaf Thickness 0.438 in
- Door Leaf Width 1 5/8 in
- Finish Clear Anodized
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markar
- MFR # FS101-002-628
- Zoro # G8474715
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 8 ft |
Door Leaf Width | 1 5/8 in |
Pin Dia. | 1/4 in |
Length | 8 ft |
Frame Leaf Width | 1 5/8 in |
Overall Width | 3 3/8 in |
Frame Leaf Height | 8 ft |
Overall Knuckle Height | 1 in |
Width | 2-1/4" |
Height | 96" |
Hinge Length | 8 ft |
Pin Diameter | 3/16 in |
Description
Piano Hinge, Ligature Resistant No, Aluminum Alloy Material, 180 Degrees Range of Motion, Satin Aluminum Finish, Without Holes, 600 lb Load Capacity, Non Handed Orientation, 1 in Overall Knuckle Height, 8 ft Door Leaf Height, 8 ft Frame Leaf Height, 1 5/8 in Door Leaf Width, 1 5/8 in Frame Leaf Width, 0.438 in Door Leaf Thickness, 0.438 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 8 ft, Included Hardware, 0 Holes per Leaf, Full Surface 1/8 in Offset Mounting, 1/4 in Pin Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 13/16 In, Wh, PK25 (1ELW3)
- SIMPSON STRONG-TIE 2x6 Joist Hanger (LU26)
- SOSS 1-1/8" W x 4-5/8" H Satin Chrome Concealed Hinge (218US26D)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x25', Stucco, One Roll (3021801)
- MARKAR 1-3/4" W x 84" H Satin Continuous Hinge (FM300-001-630)
- MARKAR 1 11/16 in W x 84 in H zinc plated Continuous Hinge (FS202-001-600)
- MARKAR 1 3/4 in W x 84 in H Clear Anodized Continuous Hinge (FM100-001-628)
- MARKAR 1-11/16" W x 84" H Satin Continuous Hinge (FS302-001-630)
- MARKAR 1-3/4" W x 96" H Satin Continuous Hinge (FM300-002-630)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB68 26D)
- S & W MANUFACTURING Corner Leveler (SW-RCL-12)
- Markar Door Hinges