Shop All Butt Hinges
Markar
1-3/4" W x 84" H Clear Anodized Continuous Hinge
Mfr # FS101-001-628-HT-MP-RH
Zoro # G8911533
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 7 ft
- Door Leaf Thickness 0.125 in
- Door Leaf Width 1 5/8 in
- Holes per Leaf 21
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markar
- MFR # FS101-001-628-HT-MP-RH
- Zoro # G8911533
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 7 ft |
Door Leaf Width | 1 5/8 in |
Pin Dia. | 3/16 in |
Overall Width | 3 3/8 in |
Overall Knuckle Height | 2 in |
Frame Leaf Width | 1 5/8 in |
Length | 84 in |
Frame Leaf Height | 7 ft |
Width | 2-1/16" |
Pin Diameter | 3/16 in |
Hinge Length | 84 in |
Description
Piano Hinge, Ligature Resistant Yes, Aluminum Alloy Material, 180 Degrees Range of Motion, Aluminum Finish, With Holes, 600 lb Load Capacity, Right Hand Orientation, 2 in Overall Knuckle Height, 7 ft Door Leaf Height, 7 ft Frame Leaf Height, 1 5/8 in Door Leaf Width, 1 5/8 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 84 in, Included Hardware, 6 in Hole Spacing, 21 Holes per Leaf, Full Surface Mounting, 3/16 in Pin Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Push Button Latch, 1-1/2 in., Black (V398BL)
- DELTANA Casement Stay Adjuster Oil Rubbed Bronze 10" (CSA10U10B)
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11350)
- NATIONAL GUARD Nylon Brush, 48 (600A-48)
- MARKAR 1-11/16" W x 84" H Satin Continuous Hinge (FS302-001-630)
- MARKAR 2-1/4" W x 96" H zinc plated Continuous Hinge (FM200-002-600)
- MARKAR 1 3/4 in W x 84 in H zinc plated Continuous Hinge (FM200-001-600)
- MARKAR 1-3/4" W x 96" H Satin Continuous Hinge (FM300-002-630)
- MARKAR 1 11/16 in W x 84 in H zinc plated Continuous Hinge (FS202-001-600)
- MARKAR 1-11/16" W x 84" H Satin Continuous Hinge (FS301-001-630)
- MARLBORO 29/32" W x 5-1/3" H Mill Stainless Steel Weld-On Hinge (4PPR8)
- Markar Butt Hinges