Shop All Butt Hinges
Markar
1 3/4 in W x 84 in H zinc plated Continuous Hinge
Mfr # FM200-001-600
Zoro # G8495024
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 7 ft
- Door Leaf Thickness 0.125 in
- Door Leaf Width 1 3/4 in
- Finish zinc plated
- Holes per Leaf 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markar
- MFR # FM200-001-600
- Zoro # G8495024
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 7 ft |
Door Leaf Width | 1 3/4 in |
Pin Dia. | 1/4 in |
Length | 7 ft |
Overall Knuckle Height | 1 in |
Frame Leaf Width | 1 3/4 in |
Overall Width | 4 1/2 in |
Frame Leaf Height | 7 ft |
Width | 2-1/4" |
Height | 84" |
Hinge Length | 7 ft |
Pin Diameter | 3/16 in |
Description
Piano Hinge, Ligature Resistant No, Carbon Steel Material, 180 Degrees Range of Motion, Gray Enamel Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 1 in Overall Knuckle Height, 7 ft Door Leaf Height, 7 ft Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 7 ft, Included Hardware, 2 Holes per Leaf, Full Mortise Mounting, 1/4 in Pin Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, B6 Keyway (1AK1B617)
- BEST Mortise Cylinder, Satin Chrome Finish (1E74C118RP3626)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 36 Units Capacity (195223)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, Grade 1, 1/2 In. Thick St (9800-BSP)
- MARKAR 1 11/16 in W x 84 in H zinc plated Continuous Hinge (FS202-001-600)
- MARKAR 1 3/4 in W x 84 in H Clear Anodized Continuous Hinge (FM100-001-628)
- MARKAR 2-1/4" W x 96" H zinc plated Continuous Hinge (FM200-002-600)
- MARKAR 1-3/4" W x 84" H Clear Anodized Continuous Hinge (FS101-001-628-HT-MP-RH)
- MARKAR 1-3/4" W x 84" H Satin Continuous Hinge (FM300-001-630)
- MARKAR 1-3/4" W x 96" H Satin Continuous Hinge (FM300-002-630)
- DELTANA Screen Door Hinge Unlacquered Bright Brass 3"X2.5" (DSB3025U3-UNL)
- Markar Door Hinges