Shop All Continuous Hinges
Markar
1 3/4 in W x 84 in H Satin Stainless Steel Continuous Hinge
Mfr # HG305-001-630-HT-MP-LH
Zoro # G0124601
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Mounting Full Mortise
- Load Capacity 540 lb
- Finish Satin Stainless Steel
- Holes per Leaf 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markar
- MFR # HG305-001-630-HT-MP-LH
- Zoro # G0124601
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 15/16 in |
Frame Leaf Height | 84 in |
Pin Dia. | 3/16 in |
Door Leaf Width | 1 3/4 in |
Door Leaf Height | 84 in |
Length | 84 in |
Overall Knuckle Height | 2 in |
Overall Width | 4 1/2 in |
Width | 2-1/4" |
Description
Continuous Hinge, Ligature Resistant Yes, Stainless Steel Material, 180 Degrees Range of Motion, Satin Stainless Steel Finish, With Holes, 540 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 84 in Door Leaf Height, 84 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 15/16 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 84 in, Included Hardware, 6 in Hole Spacing, 21 Holes per Leaf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Nickel Stop, 2232US15 (2232US15)
- PRIME-LINE CLR SHWR DR Bottom Seal (M 6227)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 UO EN)
- MSI Nero Marquina Herringbone SAMPLE Glossy Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0320-SAM)
- MONROE PMP 2" W x 72" H Mill Continuous Hinge (CA26020072GA)
- ZORO SELECT 2 in W x 12 in H Steel Continuous Hinge (2ZEX8)
- ZORO SELECT 1 in W x 24 in H Steel Continuous Hinge (2ZET8)
- ZORO SELECT 1 1/2 in W x 12 in H Steel Continuous Hinge (2ZEV2)
- MONROE PMP 3 in W x 72 in H Mill Aluminum Continuous Hinge (CA26030072)
- NATIONAL GUARD 2-3/16" W x 83" H Brushed Stainless Steel Continuous Hinge (SS305-83)
- ZORO SELECT 1 in W x 48 in H Steel Continuous Hinge (2ZEU1)
- Markar Continuous Hinges