Shop All Butt Hinges
Markar
1 3/4 in W x 84 in H Clear Anodized Continuous Hinge
Mfr # FM100-001-628
Zoro # G8406352
original price:
$424.59
13% off
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 84 in
- Door Leaf Thickness 0.125 in
- Door Leaf Width 1 3/4 in
- Holes per Leaf 2
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markar
- MFR # FM100-001-628
- Zoro # G8406352
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 84 in |
Door Leaf Width | 1 3/4 in |
Pin Dia. | 1/4 in |
Overall Knuckle Height | 1 in |
Frame Leaf Width | 1 15/16 in |
Overall Width | 4 13/16 in |
Frame Leaf Height | 84 in |
Length | 7 ft |
Width | 2-1/4" |
Height | 84" |
Description
Continuous Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, Satin Aluminum Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 1 in Overall Knuckle Height, 84 in Door Leaf Height, 84 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 15/16 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 7 ft, Included Hardware, 2 Holes per Leaf, Full Mortise Mounting, 1/4 in Pin Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIDMAX Grid MaX 4Ft White Cross Tee, PK 25 (23000)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (DTS-4)
- EKENA MILLWORK Octagonal Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 12"W x 12"H (GVPOC12X1203SF)
- DELTANA Hinge Pin Stop, Hinge Mounted Brushed Brass (HP70U4)
- MARKAR 1-11/16" W x 84" H Satin Continuous Hinge (FS302-001-630)
- MARKAR 1 11/16 in W x 84 in H zinc plated Continuous Hinge (FS202-001-600)
- MARKAR 1-3/4" W x 96" H Satin Continuous Hinge (FM300-002-630)
- MARKAR 1-3/4" W x 84" H Satin Continuous Hinge (FM300-001-630)
- IVES 1-1/4" W x 83" H Satin Aluminum Continuous Hinge (224HD US28 83IN)
- AMEROCK Nickel Concealed Cabinet Hinge (BP2811C1314-10PACK)
- DELTANA Satin Nickel Door and Butt Hinge (CH2520U15)
- Markar Butt Hinges