Shop All Continuous Hinges
Markar
1 11/16 in W x 96 in H Primed for Paint Continuous Hinge
Mfr # FS201-02-600-HT-MP-LH
Zoro # G0124629
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 8 ft
- Door Leaf Thickness 0.075 in
- Door Leaf Width 1 11/16 in
- Finish Primed for Paint
- Holes per Leaf 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markar
- MFR # FS201-02-600-HT-MP-LH
- Zoro # G0124629
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 8 ft |
Door Leaf Width | 1 11/16 in |
Frame Leaf Width | 1 11/16 in |
Frame Leaf Height | 8 ft |
Pin Dia. | 1/64 in |
Length | 96 in |
Overall Knuckle Height | 2 in |
Overall Width | 3 3/8 in |
Width | 1-11/16" |
Pin Diameter | 3/16 in |
Hinge Length | 96 in |
Description
Piano Hinge, Ligature Resistant Yes, Carbon Steel Material, 90 Degrees Range of Motion, Gray Enamel Finish, With Holes, 600 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 8 ft Door Leaf Height, 8 ft Frame Leaf Height, 1 11/16 in Door Leaf Width, 1 11/16 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 96 in, Included Hardware, 6 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Locking Handle Assembly W/Molded Gasket (EMC 10-21100-210C-03)
- ARROW LOCK Deadbolt, Cylindrical, Antique Brass (E61 5A)
- MONROE PMP 2" W x 72" H Mill Continuous Hinge (CS24020072GA)
- COMMAND 3M Silver Picture Hanger 8 lb (17048-ES)
- MARKAR Continuous Hinge, Stainless Steel (HG305-83)
- MARKAR 1 3/4 in W x 84 in H Satin Stainless Steel Continuous Hinge (HG305-001-630-HT-MP-LH)
- MARKAR Continuous Hinge, Stainless Steel (HG305-95)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CHS83-HT-LH)
- MONROE PMP 1-1/16" W x 48" H Bright Nickel Continuous Hinge (CB24010648GA)
- ZORO SELECT 1 1/4 in W x 48 in H Steel Continuous Hinge (1JEY6)
- ZORO SELECT 1 in W x 96 in H Steel Continuous Hinge (1CDG5)
- Markar Continuous Hinges