Shop All Butt Hinges
Markar
1 11/16 in W x 84 in H zinc plated Continuous Hinge
Mfr # FS202-001-600
Zoro # G8159453
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 84 in
- Door Leaf Thickness 0.438 in
- Door Leaf Width 1 11/16 in
- Finish zinc plated
- Holes per Leaf 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markar
- MFR # FS202-001-600
- Zoro # G8159453
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 84 in |
Door Leaf Width | 1 11/16 in |
Pin Dia. | 1/4 in |
Frame Leaf Height | 84 in |
Overall Width | 3 3/4 in |
Frame Leaf Width | 1 11/16 in |
Length | 7 ft |
Overall Knuckle Height | 1 in |
Width | 2-1/4" |
Height | 84" |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 90 Degrees Range of Motion, Gray Enamel Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 1 in Overall Knuckle Height, 84 in Door Leaf Height, 84 in Frame Leaf Height, 1 11/16 in Door Leaf Width, 1 11/16 in Frame Leaf Width, 0.438 in Door Leaf Thickness, 0.438 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 7 ft, Included Hardware, 2 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 6" (V95006)
- APC APC O-184 152127 Pacfab O-Ring; 18 in. (APCO2040)
- ZORO SELECT Hook Bolts, Steel, 6 Lx3 1/4 Hx3/4 In W (1RCE2)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 5 ft. (1389)
- MARKAR 1-3/4" W x 96" H Satin Continuous Hinge (FM300-002-630)
- MARKAR 1-11/16" W x 84" H Satin Continuous Hinge (FS302-001-630)
- MARKAR 1 3/4 in W x 84 in H Clear Anodized Continuous Hinge (FM100-001-628)
- MARKAR 1-3/4" W x 84" H Satin Continuous Hinge (FM300-001-630)
- L E JOHNSON L E Johnson 2238 PPK2 Bypass Door Replacement Hanger - 0.38 in. (378190)
- MARLBORO 29/32" W x 5-1/3" H Mill Stainless Steel Weld-On Hinge (4PPP9)
- DELTANA Satin Stainless Steel Door and Butt Hinge (SS35R5U32D-R)
- Markar Butt Hinges