Shop All Permanent Markers
Markal
Trades-Marker All-Surface Marker, Black
Mfr # 96133
Zoro # G5143625
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Ink Color Black
- Tip Size 3 mm
- Barrel Type Durable Plastic
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 96133
- Zoro # G5143625
- UPC # 048615961330
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | 3 mm |
Marking Tool Tip Size Group | Medium |
Height | 8.2" |
Width | 4.8" |
Overall Length | 5 1/2 in |
Tip Size Group | Medium |
Marker Size Group | Fine |
Description
Paint Marker, Actuation Type Push-Button, Casing Material Plastic Holder, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Flat, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 5 1/2 in, Pigment Color Black, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG NuPost Non-OEM New Postage Meter Tapes for Neopost/Hasler 7465233-01, 300PK (NPTIJ300T)
- ZORO SELECT Flat Corrugated Boxes, 24" x 12" x 6", Kraft, 20/Bundle (493T50)
- AVERY Labels, Ship, W/Rec, 100Bx, Wt 5PK (AVE27900)
- BRADY Bulk Label Roll Adapter for A6200 Printer Applicator (A6200-BULK-ADAPTER)
- MARKAL Markal 434-61067 White Quik Stik Paint Marker Carded 0-140Deg. M (434-61067)
- MARKAL Trades-Marker All-Surface Marker, Yellow (96131)
- MARKAL Pro-Line XT Orange (434-97256)
- MARKAL Trades-Marker Refill Pack, Yellow, PK12 (96241)
- MARKAL Permanent Marker, Small Tip, Black (96520)
- MARKAL Permanent Marker, Chisel Tip, Red (96528)
- SANFORD Black Fine Point Industrial Marker, 36 PK (2003898)
- Markal Permanent Markers