Shop All Industrial Markers
Markal
Timberstik, Orange
Mfr # 80384
Zoro # G708446787
original price:
$1.35
11% off
$1.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actuation Type discontinued
- Pigment Color Orange
- Pigment Maximum Surface Temperature 150 Degrees F
- Pigment Minimum Surface Temperature -20 Degrees F
- Compatible Surfaces Concrete, Metal, Plastic, Rubber, Stone, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markal
- MFR # 80384
- Zoro # G708446787
- UPC # 048615803845
- Country of Origin United States
- Category Industrial Markers
Details
Item | Timberstik |
Actuation Type | discontinued |
Pigment Color | Orange |
Pigment Maximum Surface Temperature | 150 Degrees F |
Pigment Minimum Surface Temperature | -20 Degrees F |
Compatible Surfaces | Concrete, Metal, Plastic, Rubber, Stone, Wood |
Specialty Environment or Surface Conditions | Frozen Surfaces; Treated Wood; Wet Surfaces |
Glow-in-the-Dark | Yes |
Product Type | Lumber Crayon |
Pigment Color Family | Orange |
Description
Timberstik, Actuation Type discontinued, Glow-in-the-Dark Yes, Pigment Color Orange, Pigment Maximum Surface Temperature 150 Degrees F, Pigment Minimum Surface Temperature -20 Degrees F, Product Type Lumber Crayon, Specialty Environment or Surface Conditions Frozen Surfaces; Treated Wood; Wet Surfaces, Compatible Surfaces Concrete, Metal, Plastic, Rubber, Stone, Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk100 (2EWP8)
- TALICOR Icebreakers Thumball™, 6in (TAL9014)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Green Ink (63604)
- AVERY Avery® Big Tab™ Write & Erase Durable Plastic Dividers 16370, 5 White Tabs, 1 Set (7278216370)
- MARKAL Paint Crayon, Medium Tip, Fluorescent Pink Color Family (61044)
- MARKAL Paint Crayon, Large Tip, Fluorescent Orange Color Family, 12 PK (82834)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (80221)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97030)
- MARKAL Paint Crayon, Large Tip, Orange Color Family (61071)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97451G)
- SHARPIE Oil Based Paint Marker, 5 PK (1770458)
- Markal Industrial Markers