Shop All Temperature Indicators
Markal
Temperature Indicator Stick, 350 Deg F
Mfr # 86697
Zoro # G2115057
original price:
$12.89
5% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/8 in
- Standards ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable
- Tip Style Flat
- Features High Temperature, Melts Instantly When Surface Reach Rated Temperature, Non Slip Gravity Advance Holder Protects Stick and Prevents It From Slipping Back Inside.
- Includes Adjustment Ring, Protective Holder, Shirt-Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 86697
- Zoro # G2115057
- UPC # 048615866970
- Country of Origin United States
- Category Temperature Indicators
Dimensions
Tip Size | 3/8 in |
Tip Width | 3/8 in |
Details
Item | Temperature Indicator Stick |
Temp. Range | 350 Degrees F |
Standards | ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable |
Tip Style | Flat |
Features | High Temperature, Melts Instantly When Surface Reach Rated Temperature, Non Slip Gravity Advance Holder Protects Stick and Prevents It From Slipping Back Inside. |
Includes | Adjustment Ring, Protective Holder, Shirt-Clip |
Accuracy | +/-1% F, +/-3% C |
Indicator Temperature | 350 Degrees F |
Container Type | Stick |
Process | Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving |
Compatible Material Type | Iron, Steel |
Description
Temperature Indicator Stick, Accuracy +/-1 Percent F, +/-3 Percent C, Container Type Stick, Indicator Temperature 350 Degrees F, Standards ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable, Compatible Material Type Iron, Steel, Includes Adjustment Ring, Protective Holder, Shirt-Clip, Process Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving, Tip Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Retaining Cup, 40 & 50 A, For 40, 50C/, 55C (192050)
- TURBOTORCH Torch Kit, X-5MC Series, Acetylene (0386-0384)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-101-2)
- POWERWELD Tungsten, Tri-Mix (Turquoise), 1/8" x 7" (TM18)
- MARKAL Temperature Indicator Stick, 400F (86733)
- MARKAL Temperature Indicator Stick, 150F (86463)
- MARKAL Temperature Indicator Stick, 250 Deg F (86562)
- MARKAL Temperature Indicator, 650 deg. F (86859)
- MARKAL Temperature Indicator Stick, 300F (86625)
- MARKAL Temperature Indicator Stick, 200F (86517)
- Markal Temperature Indicators