Shop All Temperature Indicators
Markal
Temperature Indicator Stick, 300F
Mfr # 86625
Zoro # G1752423
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/8 in
- Features High Temperature, Melts Instantly When Surface Reach Rated Temperature, Non Slip Gravity Advance Holder Protects Stick and Prevents It From Slipping Back Inside.
- Standards ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable
- Tip Style Flat
- Includes Adjustment Ring, Protective Holder, Shirt-Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 86625
- Zoro # G1752423
- UPC # 048615866253
- Country of Origin United States
- Category Temperature Indicators
Dimensions
Tip Size | 3/8 in |
Tip Width | 3/8 in |
Details
Item | Temperature Indicator Stick |
Temp. Range | 300 Degrees F |
Features | High Temperature, Melts Instantly When Surface Reach Rated Temperature, Non Slip Gravity Advance Holder Protects Stick and Prevents It From Slipping Back Inside. |
Standards | ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable |
Tip Style | Flat |
Includes | Adjustment Ring, Protective Holder, Shirt-Clip |
Container Type | Stick |
Process | Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving |
Accuracy | +/-1% F, +/-3% C |
Indicator Temperature | 300 Degrees F |
Compatible Material Type | Iron, Steel |
Description
Temperature Indicator Stick, Accuracy +/-1 Percent F, +/-3 Percent C, Container Type Stick, Indicator Temperature 300 Degrees F, Standards ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable, Compatible Material Type Iron, Steel, Includes Adjustment Ring, Protective Holder, Shirt-Clip, Process Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving, Tip Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Portable Fume Extractor, 8 ft Hose (K3972-5)
- TURBOTORCH Torch Kit, WSF-4 Series, Acetylene (0386-0090)
- MILWAUKEE TOOL Pointed Chisel Tip for M12 Soldering Iron (49-80-0401)
- XTRWELD EHL25 Lenco Style Electrode Holder, 250 Amp (EHL250)
- MARKAL Temperature Indicator Stick, 350 Deg F (86697)
- MARKAL Temperature Indicator Stick, 400F (86733)
- MARKAL Temperature Indicator Stick, 150F (86463)
- MARKAL Temperature Indicator, 600 deg. F (86841)
- MARKAL Temperature Indicator, 100 deg. F (86400)
- MARKAL Temperature Indicator, 275 deg. F (86589)
- TEMPIL Temperature Indicator Stick, 250 deg. F (28019)
- Markal Temperature Indicators