Shop All Temperature Indicators
Markal
Temperature Indicator, 375 deg. F
Mfr # 86715
Zoro # G8499802
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/2 in
- Standards ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable
- Tip Style Flat
- Includes Adjustment Ring, Protective Holder, Shirt-Clip
- Tip Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 86715
- Zoro # G8499802
- UPC # 048615867151
- Country of Origin United States
- Category Temperature Indicators
Dimensions
Tip Size | 1/2 in |
Tip Width | 1/2 in |
Details
Item | Temperature Indicator |
Temp. Range | 375 Degrees F |
Standards | ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable |
Tip Style | Flat |
Includes | Adjustment Ring, Protective Holder, Shirt-Clip |
Container Type | Stick |
Compatible Material Type | Iron, Steel |
Indicator Temperature | 375 Degrees F |
Process | Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving |
Accuracy | +/-1% F, +/-3% C |
Description
Temperature Indicator, Accuracy +/-1 Percent F, +/-3 Percent C, Container Type Stick, Indicator Temperature 375 Degrees F, Standards ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable, Compatible Material Type Iron, Steel, Includes Adjustment Ring, Protective Holder, Shirt-Clip, Process Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving, Tip Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Clear Polycarbonate Cover Lens, 4-1/2" x 5-1/4" with CR-39 (PP4CR)
- KING TOOL Long Tip Cleaner, 13 Cleaner Sizes (KLTCC-00)
- LINCOLN ELECTRIC MIG Cable Liner, .035"-.045", 6ft (KP45-3545-6)
- SIEVERT Preset Regulator, Single Stage, POL, 28 psi, Use With: Propane (3091-23)
- MARKAL Temperature Indicator, 450 deg. F (86769)
- MARKAL Temperature Indicator, 650 deg. F (86859)
- MARKAL Temperature Indicator, 600 deg. F (86841)
- MARKAL Temperature Indicator, 100 deg. F (86400)
- MARKAL Temperature Indicator Stick, 200F (86517)
- MARKAL Temperature Indicator Stick, 300F (86625)
- TEMPIL Temperature Indicator Stick, 400 deg. F (28035)
- Markal Temperature Indicators