Shop All Temperature Indicators
Markal
Temperature Indicator, 213 deg. F
Mfr # 86526
Zoro # G8499766
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/2 in
- Includes Adjustment Ring, Protective Holder, Shirt-Clip
- Standards ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable
- Tip Style Flat
- Accuracy +/-1% F, +/-3% C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 86526
- Zoro # G8499766
- UPC # 048615865263
- Country of Origin United States
- Category Temperature Indicators
Dimensions
Tip Size | 1/2 in |
Tip Width | 1/2 in |
Details
Item | Temperature Indicator |
Temp. Range | 213 Degrees F |
Includes | Adjustment Ring, Protective Holder, Shirt-Clip |
Standards | ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable |
Tip Style | Flat |
Accuracy | +/-1% F, +/-3% C |
Process | Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving |
Indicator Temperature | 213 Degrees F |
Compatible Material Type | Iron, Steel |
Container Type | Stick |
Description
Temperature Indicator, Accuracy +/-1 Percent F, +/-3 Percent C, Container Type Stick, Indicator Temperature 213 Degrees F, Standards ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable, Compatible Material Type Iron, Steel, Includes Adjustment Ring, Protective Holder, Shirt-Clip, Process Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving, Tip Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC Pencil FlameTorch Plumbers Kit, 5 Pc (PK1001)
- AMERICAN BEAUTY TOOLS Bar Solder, Lead Free, 0.4 lb. Container (CS-PBF3)
- ESAB Rod (1381F20)
- MILLER ELECTRIC Plasma Cutter, Inverter, Spectrum 375 (907529)
- MARKAL Temperature Indicator, 600 deg. F (86841)
- MARKAL Temperature Indicator, 450 deg. F (86769)
- MARKAL Temperature Indicator, 375 deg. F (86715)
- MARKAL Temperature Indicator, 225 deg. F (86544)
- MARKAL Temperature Indicator Stick, 350 Deg F (86697)
- MARKAL Temperature Indicator, 325 deg. F (86661)
- TEMPIL Temperature Indicator Stick, 400 deg. F (28035)
- Markal Temperature Indicators