Shop All Temperature Indicators
Markal
Temperature Indicator, 175 deg. F
Mfr # 86481
Zoro # G8499757
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/2 in
- Standards ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable
- Tip Style Flat
- Includes Adjustment Ring, Protective Holder, Shirt-Clip
- Accuracy +/-1% F, +/-3% C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 86481
- Zoro # G8499757
- UPC # 048615864815
- Country of Origin United States
- Category Temperature Indicators
Dimensions
Tip Size | 1/2 in |
Tip Width | 1/2 in |
Details
Item | Temperature Indicator |
Temp. Range | 175 Degrees F |
Standards | ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable |
Tip Style | Flat |
Includes | Adjustment Ring, Protective Holder, Shirt-Clip |
Accuracy | +/-1% F, +/-3% C |
Process | Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving |
Compatible Material Type | Iron, Steel |
Container Type | Stick |
Indicator Temperature | 175 Degrees F |
Description
Temperature Indicator, Accuracy +/-1 Percent F, +/-3 Percent C, Container Type Stick, Indicator Temperature 175 Degrees F, Standards ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable, Compatible Material Type Iron, Steel, Includes Adjustment Ring, Protective Holder, Shirt-Clip, Process Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving, Tip Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA METALS AM61406 oz. 062 Electrical Solder (358796)
- TILLMAN Helmet & Gear Bag (520)
- MILLER ELECTRIC MILLER 230678 MIG Gas Diffuser (230678)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220817ATTC)
- MARKAL Temperature Indicator, 450 deg. F (86769)
- MARKAL Temperature Indicator, 500 deg. F (86805)
- MARKAL Temperature Indicator, 275 deg. F (86589)
- MARKAL Temperature Indicator, 700 deg. F (86868)
- MARKAL Temperature Indicator, 425 deg. F (86751)
- MARKAL Temperature Indicator, 600 deg. F (86841)
- MARKAL Temperature Indicator, 650 deg. F (86859)
- Markal Temperature Indicators