Shop All Temperature Indicators
Markal
Temperature Indicator, 100 deg. F
Mfr # 86400
Zoro # G8499732
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/2 in
- Standards ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable
- Tip Style Flat
- Includes Adjustment Ring, Protective Holder, Shirt-Clip
- Accuracy +/-1% F, +/-3% C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 86400
- Zoro # G8499732
- UPC # 048615864006
- Country of Origin United States
- Category Temperature Indicators
Dimensions
Tip Size | 1/2 in |
Tip Width | 1/2 in |
Details
Item | Temperature Indicator |
Temp. Range | 100 Degrees F |
Standards | ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable |
Tip Style | Flat |
Includes | Adjustment Ring, Protective Holder, Shirt-Clip |
Accuracy | +/-1% F, +/-3% C |
Indicator Temperature | 100 Degrees F |
Compatible Material Type | Iron, Steel |
Process | Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving |
Container Type | Stick |
Description
Temperature Indicator, Accuracy +/-1 Percent F, +/-3 Percent C, Container Type Stick, Indicator Temperature 100 Degrees F, Standards ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable, Compatible Material Type Iron, Steel, Includes Adjustment Ring, Protective Holder, Shirt-Clip, Process Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving, Tip Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1075)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (11-45)
- BLUE DEMON FluxCore Gasless, Hardface Wire, .035X10lb (58FC-G-035-10)
- HEAT SHIELD GEL Heat Shield Gel 32Oz (31032)
- MARKAL Temperature Indicator, 550 deg. F (86823)
- MARKAL Temperature Indicator, 275 deg. F (86589)
- MARKAL Temperature Indicator, 700 deg. F (86868)
- MARKAL Temperature Indicator, 213 deg. F (86526)
- MARKAL Temperature Indicator, 650 deg. F (86859)
- MARKAL Temperature Indicator, 225 deg. F (86544)
- MARKAL Temperature Indicator, 500 deg. F (86805)
- Markal Temperature Indicators