Shop All Industrial Markers
Markal
Solid Paint Markers, White, 6" L, 13 mm Tip
Mfr # 28850
Zoro # G308446682
original price:
$12.09
20% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Less than 30 sec
- Tip Size 13 mm
- Actuation Type Not available until 2024
- Product Type Glow in the Dark Stick
- Glow-in-the-Dark Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 28850
- Zoro # G308446682
- UPC # 048615288505
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 13 mm |
Tip Size Group | Large |
Marker Size Group | Standard |
Overall Length | 6 in |
Details
Item | Solid Paint Markers |
Dry Time | Less than 30 sec |
Actuation Type | Not available until 2024 |
Product Type | Glow in the Dark Stick |
Glow-in-the-Dark | Yes |
Maximum Application Temperature | 480 Degrees F |
Pigment Maximum Surface Temperature | 480 Degrees F |
Casing Material | No Casing |
Minimum Application Temperature | 0 Degrees F |
Tip Protection Type | Snap-on Cap |
Pigment Color | White |
Pigment Material | Paint |
Specialty Environment or Surface Conditions | Any Surfaces |
Marking Tip Shape | Round |
Visibility through Paint | Bleeds through Paint |
Pigment Permanence | Permanent |
Pigment Minimum Surface Temperature | 0 Degrees F |
Indoor/Outdoor Usage | Indoor/Outdoor |
Hardness | Hard |
Description
Solid Paint Markers, Actuation Type Not available until 2024, Casing Material No Casing, Dry Time Less than 30 sec, Glow-in-the-Dark Yes, Grade Scanner Compatibility Not Applicable, Hardness Hard, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 480 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 6 in, Pigment Color White, Pigment Material Paint, Pigment Maximum Surface Temperature 480 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Multi Paper, 8-1/2 x 14 In, PK500 (HAM102475)
- ZORO SELECT Combination Bulletin Board, 36H x 48W In (1NUL8)
- WRAP-IT STORAGE STRAP ASST 6PK (106-234BX)
- SHARPIE Black Fine Tip Permanent Marker 1 pk (35010)
- MARKAL Lumber Crayon, Large Tip, Yellow Color Family, Clay, 12 PK (80351)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (96962)
- MARKAL Lumber Crayon, Large Tip, Red Color Family, Clay, 12 PK (80382)
- MARKAL Industrial Marker, Medium Tip, Red Color Family, Ink (96222)
- MARKAL Industrial Marker, Fine Tip, Red Color Family, Ink (96022)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97302)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (90902)
- Markal Industrial Markers