Shop All Industrial Markers
Markal
Solid Paint Markers, White, 4-3/4" L
Mfr # 83420
Zoro # G508446901
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 hr
- Tip Size 17 mm
- Marker Size Group Standard
- Overall Length 4 3/4 in
- Pigment Maximum Surface Temperature 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 83420
- Zoro # G508446901
- UPC # 048615834207
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 17 mm |
Marker Size Group | Standard |
Overall Length | 4 3/4 in |
Details
Item | Solid Paint Markers |
Dry Time | 12 hr |
Pigment Maximum Surface Temperature | 150 Degrees F |
Tip Protection Type | None |
Glow-in-the-Dark | No |
Pigment Minimum Surface Temperature | 0 Degrees F |
Compatible Surfaces | Aluminum, Iron, Steel |
Marking Tip Shape | Round |
Casing Material | Paper Wrapper |
Visibility through Paint | Bleeds through Paint |
Minimum Application Temperature | 0 Degrees F |
Pigment Material | Paint |
Pigment Permanence | Removable |
Pigment Color | White |
Refillable Type | No |
Maximum Application Temperature | 150 Degrees F |
Hardness | Firm |
Product Type | Paint Marker |
Indoor/Outdoor Usage | Indoor/Outdoor |
Specialty Environment or Surface Conditions | Marks remove in pickling baths |
Color Family | Whites |
Description
Solid Paint Markers, Actuation Type Not Applicable, Casing Material Paper Wrapper, Dry Time 12 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Firm, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 4 3/4 in, Pigment Color White, Pigment Material Paint, Pigment Maximum Surface Temperature 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Pre Cuts 12 x 17' Green Polypropylene Strapping, 500PK (P12PC2-GN)
- ZORO SELECT Corrugated Sheets, 18" x 14", Kraft, 50/Bundle (55VJ91)
- SEE ALL INDUSTRIES Blank Tag, 2 x 4 In, Silver, Rect, PK25 (TUF-G34)
- ZORO SELECT Corrugated Mailers, 7" x 3" x 3", White, 50/Bundle (M733)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97032)
- MARKAL Paint Marker, Medium Tip, Invisible UV Color Family, Paint (97054)
- MARKAL Markal 434-96270 6.125 in. Starter Lead Pro Holders; Metal (434-96270)
- MARKAL Yellow Quik Stik Paint Marker Carded 0-140Deg. M (434-61068)
- MARKAL Markal 434-61024 Ma 61024 All Weather Paint Stick Orange (434-61024)
- MARKAL Paintstik Solid Paint Crayon, Blue Box of 12 (MKL080225)
- U-MARK U-Mark UMARK10110 2 mm A10 Paint Marker; Silver - 12 per Box (UMARK10110)
- Markal Industrial Markers