Shop All Industrial Markers
Markal
Solid Paint Markers, White, 4-3/4" L
Mfr # 82120
Zoro # G308994589
original price:
$5.49
10% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 hr
- Tip Size 17 mm
- Glow-in-the-Dark No
- Pigment Permanence Permanent
- Tip Protection Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 82120
- Zoro # G308994589
- UPC # 048615821207
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 17 mm |
Overall Length | 4 3/4 in |
Marker Size Group | Standard |
Details
Item | Solid Paint Markers |
Dry Time | 12 hr |
Glow-in-the-Dark | No |
Pigment Permanence | Permanent |
Tip Protection Type | None |
Indoor/Outdoor Usage | Indoor/Outdoor |
Visibility through Paint | Not Visible under Paint |
Specialty Environment or Surface Conditions | Dry Surfaces; Icy Surfaces; Oily Surfaces; Rough Surfaces; Rusty Surfaces; Smooth Surfaces; Wet Surfaces |
Casing Material | Paper Wrapper |
Refillable Type | No |
Pigment Maximum Surface Temperature | 150 Degrees F |
Maximum Application Temperature | 150 Degrees F |
Product Type | Paint Marker |
Hardness | Firm |
Minimum Application Temperature | -50 Degrees F |
Compatible Surfaces | Aluminum, Glass, Iron, Lumber, Masonry, Plastic, PVC, Rubber, Steel, Tires, Wood |
Marking Tip Shape | Round |
Pigment Material | Paint |
Pigment Color | White |
Pigment Minimum Surface Temperature | -50 Degrees F |
Color Family | Whites |
Description
Solid Paint Markers, Actuation Type Not Applicable, Casing Material Paper Wrapper, Dry Time 12 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Firm, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color White, Pigment Material Paint, Pigment Maximum Surface Temperature 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE Washdown NTEP Scale, 100 lb, .02 lb, 16x16" Base, Legal for Trade SS Bench Scale, 2" Backlit Display (TitanH 100-16)
- TROEMNER Precision Weight, Grip Handle, 10kg, NVLAP (8110W)
- PARTNERS BRAND Air Foam Sheets, 4" x 4", White, 3200/Case (FS0404)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 16 oz. (BD 16)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97274)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (84625)
- MARKAL Paint Crayon, Large Tip, Orange Color Family, 12 PK (80224)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97403G)
- MARKAL Paint Marker, Medium Tip, Invisible UV Color Family, Paint (97054)
- MARKAL Paint Crayon, Large Tip, Orange Color Family (88624)
- DYKEM Paint Marker, Medium Tip, Blue Color Family, Paint (84201)
- Markal Industrial Markers