Shop All Industrial Markers
Markal
Solid Paint Markers, White, 4-3/4" L
Mfr # 80260
Zoro # G408446858
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 hr
- Tip Size 25.4 mm
- Hardness Firm
- Overall Length 4 3/4 in
- Casing Material Paper Wrapper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 80260
- Zoro # G408446858
- UPC # 048615802602
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 25.4 mm |
Overall Length | 4 3/4 in |
Marker Size Group | Jumbo |
Details
Item | Solid Paint Markers |
Dry Time | 12 hr |
Hardness | Firm |
Casing Material | Paper Wrapper |
Product Type | Paint Marker |
Pigment Permanence | Permanent |
Visibility through Paint | Bleeds through Paint |
Tip Protection Type | None |
Compatible Surfaces | Aluminum, Glass, Iron, Lumber, Masonry, Plastic, PVC, Rubber, Steel, Tires, Wood |
Specialty Environment or Surface Conditions | Dirty Surfaces; Rough Surfaces; Rusty Surfaces |
Marking Tip Shape | Flat |
Refillable Type | No |
Indoor/Outdoor Usage | Indoor/Outdoor |
Minimum Application Temperature | -50 Degrees F |
Pigment Minimum Surface Temperature | -50 Degrees F |
Pigment Maximum Surface Temperature | 150 Degrees F |
Pigment Material | Paint |
Pigment Color | White |
Glow-in-the-Dark | No |
Maximum Application Temperature | 150 Degrees F |
Color Family | Whites |
Description
Solid Paint Markers, Actuation Type Not Applicable, Casing Material Paper Wrapper, Dry Time 12 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Firm, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Jumbo, Marking Tip Shape Flat, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color White, Pigment Material Paint, Pigment Maximum Surface Temperature 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Regular Duty, Side Action Sealer for 5/8 Steel Straps (UST 1117)
- ACCO Presstex Report Cover, Top Bound, Prong Clip, Letter, 3" Cap, Black (A7017041)
- SAUNDERS 8-1/2" x 14" Portable Storage Clipboard 3/8", Silver (10020)
- ZORO SELECT 24" x 24" Open Poly Bags, 1.20 mil, Clear, PK 500 (5DRT1)
- MARKAL LUMBER CRAYON RED 8in. 4PC (80442)
- MARKAL Crayon Refill, Red Color Family, 12 PK (96274)
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85300)
- MARKAL Paint Crayon, Large Tip, Black Color Family, 12 PK (80223)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family (61053)
- MARKAL Paint Marker, Medium Tip, Light Blue Color Family, Paint (96971)
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Ink (44177)
- Markal Industrial Markers