Shop All Industrial Markers
Markal
Solid Paint Markers, White, 4-1/2" L
Mfr # 80250
Zoro # G808446823
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 hr
- Tip Size 13 mm
- Glow-in-the-Dark No
- Overall Length 4 1/2 in
- Marker Size Group Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 80250
- Zoro # G808446823
- UPC # 048615802503
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 13 mm |
Overall Length | 4 1/2 in |
Marker Size Group | Standard |
Description
Solid Paint Markers, Actuation Type Not Applicable, Casing Material Paper Wrapper, Dry Time 12 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Firm, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Hex, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 1/2 in, Pigment Color White, Pigment Material Paint, Pigment Maximum Surface Temperature 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIVE STAR Mead 3-1/2 in. W X 5-1/2 in. L College Ruled Spiral Notebook (45388)
- TAPE LOGIC Tape Logic® Labels, "Use First", 2" x 3", Fluorescent Green, 500/Roll (DL1136)
- FROGGY'S FOG Velocity Fast Dissipating Fog for Film and Photography - 4 Gallon Case (DS-VE-4)
- BAND-IT Strapping Buckle, 5/8 In., PK50 (GRC455)
- MARKAL Security Check Marker, Green, PK48, Green Color Family, 48 PK (96672)
- MARKAL Dry Erase Marker, Barrel Type, Blue (96572)
- MARKAL Paint Crayon, Large Tip, Fluorescent Green Color Family, 12 PK (82836)
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, Black (96883)
- MARKAL Paint Marker, Medium Tip, Light Green Color Family, Paint (96828)
- MARKAL Paint Marker, Medium Tip, Purple Color Family, Paint (96974)
- SAKURA Solid Paint Marker Original, Red Color Family, 12PK (XSC-19)
- Markal Industrial Markers