Markal

Round Soapstone Holder


original price: $12.39
5% off
new price: $11.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Round
  • Includes Handy Pocket Clip
  • Application For Stainless Steel, Aluminum, Alloy, Iron, Concrete and Stone Surfaces
  • Shape Round
  • Dimensions 1/4 in W x 1/4 in Dia. x 5 1/4 in L
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dimensions 1/4 in W x 1/4 in Dia. x 5 1/4 in L
Outside Diameter 1/4 in
Compatible Marker Width 1/4 in
Overall Length 5 1/4 in
Compatible Marker Diameter 1/4 in
Compatible Marker Height 1/4 in
Overall Width 1/4 in

Details

Type Round
Item Soapstone Holder
Includes Handy Pocket Clip
Application For Stainless Steel, Aluminum, Alloy, Iron, Concrete and Stone Surfaces
Shape Round
Compatible Shape Round

Description

Soapstone Holder, Overall Length 5 1/4 in, Compatible Marker Diameter 1/4 in, Compatible Marker Height 1/4 in, Compatible Marker Width 1/4 in, Compatible Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.