Shop All Marking Chalk and Refills
Markal
Replmt Nib, Markal Valve Action, PK144
Mfr # 96867
Zoro # G6519256
product price: $61.99
/pk 144, $0.43/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Marking Tool Tip Shape Bullet
- Tip Size 1/8 in
- Marking Tool Product Group Paint Markers
- Marking Tool Tip Size Group Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 96867
- Zoro # G6519256
- UPC # 048615968674
- Country of Origin Japan
- Category Marking Chalk and Refills
Dimensions
Tip Size | 1/8 in |
Marking Tool Tip Size Group | Medium |
Overall Length | 1/8 in |
Details
Item | Paint Marker Replacement Tip |
Color | Yellow |
Marking Tool Tip Shape | Bullet |
Marking Tool Product Group | Paint Markers |
Min. Temp. | -50 Degrees F |
Marking Tool Surface Material | Fabric, Glass, Metal, Plastic, Rubber |
Max. Temp. | 150 Degrees F |
For Use With | Paint Marker |
Accessory Type | Replacement Nibs |
Compatible Mfr Part Number | 96867 |
Tip Material | Fiber |
Material | Felt |
Tip Style | Bullet |
Description
Paint Marker Replacement Tip, Accessory Type Replacement Nibs, Color Yellow, Compatible Grainger Part Number 13P068, Compatible Mfr Part Number 96867, For Use With Paint Marker, Material Felt, Overall Length 1/8 in, Package Quantity 144
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 13 mm 6-Point Socket (SHD02113)
- LISLE HARMONIC BALANCER SKT 19MM F/HONDA (LI77080)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Ball Nose (5432856)
- MALCO Hole Cutter Shoe for 1ELG5, 1ELH8 Cutters (HC1G)
- MARKAL Railroad Chalk 1" Tip, White, 144PK (80500)
- MARKAL Replacement Nib, Markal ProLine WP, PK144 (96908)
- MARKAL Railroad Chalk 1" Tip, Blue (80505)
- MARKAL Railroad Chalk 1" Tip, Yellow (80501)
- MARKAL Fluorescent Scaning Chalk, Yllw/Grn, PK144 (80562)
- MARKAL Railroad Chalk 1" Tip, Red (80502)
- KESON Chalk Line, White, 100 ft., For 6XGL1 (RL100)
- Markal Marking Tools