Shop All Marking Chalk and Refills
Markal
Railroad Chalk 1" Tip, Red
Mfr # 80502
Zoro # G5143485
product price: $50.79
/pk 144, $0.35/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Immediate
- Green Environmental Attribute Does not Contain Formaldehyde
- Tip Material Chalk
- Tip Size 1 in
- Tip Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 80502
- Zoro # G5143485
- UPC # 048615805023
- Country of Origin United States
- Category Marking Chalk and Refills
Dimensions
Tip Size | 1 in |
Overall Length | 10 1/5 cm |
Diameter | 1 in |
Details
Item | Railroad Chalk |
Dry Time | Immediate |
Green Environmental Attribute | Does not Contain Formaldehyde |
Tip Material | Chalk |
Tip Style | Round |
Color | Red |
Product Type | Railroad Chalk |
Chalk Color | Red |
Product Shape | Round |
Description
Railroad Chalk, Chalk Color Red, Diameter 1 in, Overall Length 10 1/5 cm, Product Shape Round, Product Type Railroad Chalk, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 8-Piece Slotted and Phillips Screwdriver Set with Soft Finish Handles (30298)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1005910900)
- BOSCH Hammer Steel 1 1/8 Hex, Tamper Plate, 8 In (HS2125)
- INGERSOLL-RAND Tune-Up Kit, 3/4 (2161-TK2)
- MARKAL Replacement Nib, Markal ProLine WP, PK144 (96908)
- MARKAL Railroad Chalk 1" Tip, Yellow (80501)
- MARKAL Railroad Chalk 1" Tip, Blue (80505)
- MARKAL Fluorescent Scaning Chalk, Yllw/Grn, PK144 (80562)
- MARKAL Railroad Chalk 1" Tip, White, 144PK (80500)
- MARKAL Replmt Nib, Markal Valve Action, PK144 (96867)
- DURAMARK 1 oz Standard Marking Chalk Green (76700)
- Markal Marking Chalk and Refills