Shop All Marking Chalk and Refills
Markal
Railroad Chalk 1" Tip, Blue
Mfr # 80505
Zoro # G5143476
product price: $48.59
/pk 144, $0.34/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Immediate
- Green Environmental Attribute Formaldehyde-Free
- Tip Material Chalk
- Tip Size 1 in
- Tip Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 80505
- Zoro # G5143476
- UPC # 048615805054
- Country of Origin United States
- Category Marking Chalk and Refills
Dimensions
Tip Size | 1 in |
Diameter | 1 in |
Overall Length | 10 1/5 cm |
Details
Item | Railroad Chalk |
Dry Time | Immediate |
Green Environmental Attribute | Formaldehyde-Free |
Tip Material | Chalk |
Tip Style | Round |
Color | Blue |
Product Type | Railroad Chalk |
Chalk Color | Blue |
Product Shape | Round |
Description
Railroad Chalk, Chalk Color Blue, Diameter 1 in, Overall Length 10 1/5 cm, Product Shape Round, Product Type Railroad Chalk, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Coolant, 1 qt, Squeeze Bottle (30693)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Set, Metric, 15 pcs (34350)
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Standard Hand Tap Metric (5511253)
- ZORO SELECT Adjustable Handle, 2.36" L, 5/16-18 Thread (MA-27455)
- MARKAL Railroad Chalk 1" Tip, Yellow (80501)
- MARKAL Railroad Chalk 1" Tip, Red (80502)
- MARKAL Fluorescent Scaning Chalk, Yllw/Grn, PK144 (80562)
- MARKAL Replacement Nib, Markal ProLine WP, PK144 (96908)
- MARKAL Replmt Nib, Markal Valve Action, PK144 (96867)
- MARKAL Railroad Chalk 1" Tip, White, 144PK (80500)
- DIXON TICONDEROGA Chalk, 888-Y, Railroad Crayon, Yellow, 72PK (464-88813)
- Markal Marking Chalk and Refills