Shop All Industrial Markers
Markal
Quik Stik Paint Marker
Mfr # 61053G
Zoro # G002693856
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Yellow
- Color Yellow
- Width 1
- Length 6
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markal
- MFR # 61053G
- Zoro # G002693856
- UPC # 48615610535
- Country of Origin United States
- Category Industrial Markers
Dimensions
Width | 1 |
Length | 6 |
Height | 1 |
Outside Diameter | 0.08 |
Details
Body Color | Yellow |
Color | Yellow |
Description
Quik Stik Paint Marker is ideal for marking on poly, cement, wood, rubber, metal, glass, chrome and any wet or dry surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, White, Labels/Roll: 200 (B30EP-167-593-WT)
- PARTNERS BRAND Newsprint Roll, 30#, 18" x 1,440', White, 1 Roll (NP1890)
- CLI Rings, Multipurpose, 1/2" Diameter, 100/BX, Aluminum PK (LEOR09)
- PACON Composition Book, Black Marble, 3/8in. Ruled w/Margin, 60 Sheets Per Book, 12PK (MMK37118)
- MARKAL LUMBER CRAYON RED 8in. 4PC (80442)
- MARKAL China Marker, Medium Tip, Blue Color Family (96015)
- MARKAL Valve Action Paint Marker White (434-96800)
- MARKAL Paint Crayon, Large Tip, Fluorescent Yellow Color Family, 12 PK (82831)
- MARKAL Paint Marker, Medium Tip, Fluorescent Pink Color Family, Paint (97053)
- MARKAL Paint Crayon, Large Tip, White Color Family, 12 PK (80220)
- CAR DEALER DEPOT Uni Posca Paint Markers Regular Size: Fluorescent Yellow (957-REG-FY)
- Markal Industrial Markers