Shop All Industrial Markers
Markal
Quik Stik Paint Marker
Mfr # 61051G
Zoro # G802693827
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color White
- Color White
- Length 6
- Height 1
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 61051G
- Zoro # G802693827
- UPC # 48615610511
- Country of Origin United States
- Category Industrial Markers
Dimensions
Length | 6 |
Height | 1 |
Width | 1 |
Outside Diameter | 0.08 |
Details
Body Color | White |
Color | White |
Description
Quik Stik Paint Marker is ideal for marking on poly, cement, wood, rubber, metal, glass, chrome and any wet or dry surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Dry Water Soluble Multi-Use Refill Leads, Red, 10PK (4031)
- SOLAR GROUP BLK STL Vert Mailbox (THVKB001)
- INTERTAPE Tape, RG319 Nat 18mmX330M, PK16 (RG319)
- CRESCENT WISS 10" Titanium Coated Offset Left Hand Tradesman Shears (CW10TL)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (96823)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97405G)
- MARKAL Industrial Marker, Fine Tip, Green Color Family, Ink (96026)
- MARKAL Paint Crayon, Medium Tip, Blue Color Family, 144 PK (81225)
- MARKAL Lumber Crayon, Large Tip, Watermelon Red Color Family, Clay, 12 PK (82337)
- MARKAL LUMBER CRAYON RED 8in. 4PC (80442)
- CAR DEALER DEPOT Wide Tip Windshield Markers: Fluorescent Yellow (956-FY)
- Markal Industrial Markers