Shop All Industrial Markers
Markal
Quik Stik Paint Marker
Mfr # 61049G
Zoro # G702693866
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color White
- Color White
- Outside Diameter 0.09
- Height 0.75
- Width 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markal
- MFR # 61049G
- Zoro # G702693866
- UPC # 48615610498
- Country of Origin United States
- Category Industrial Markers
Dimensions
Outside Diameter | 0.09 |
Height | 0.75 |
Width | 0.75 |
Length | 6 |
Details
Body Color | White |
Color | White |
Description
Quik Stik Paint Marker is ideal for marking on poly, cement, wood, rubber, metal, glass, chrome and any wet or dry surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 10 x 10 x 9-10'' White Ballot Box, 10PK (MBALLOT)
- ZORO SELECT 1" Showcase Economy Binder, Round Ring, White, 11 x 8.5 (AVE19601)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Fluorescent Pink, 500/Roll (DL635K)
- SCHOOL SMART V-Shape Training Scissors, Blunt Tip, 5 Inches, Yellow (084840)
- MARKAL Dry Erase Marker, Barrel Type, Black (96571)
- MARKAL Pro Yellow Crayon Refills, 72PCS, PK12, Yellow Color Family, 12 PK (96275)
- MARKAL Paint Crayon, Large Tip, White Color Family (84820)
- MARKAL Paint Crayon, Medium Tip, Fluorescent Orange Color Family (61043)
- MARKAL Security Check Marker, Purple, PK48, Purple Color Family, 48 PK (96675)
- MARKAL Crayon Refill, Red Color Family, 12 PK (96274)
- CAR DEALER DEPOT Solid Paint Markers: Fluorescent Lemon (955-FL)
- Markal Industrial Markers