Shop All Industrial Markers
Markal
Paint Marker, Medium Tip, Purple Color Family, Paint
Mfr # 96974
Zoro # G5377066
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 30 sec
- Features Run-Resistant
- Green Environmental Attribute Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
- Marker Type Permanent
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 96974
- Zoro # G5377066
- UPC # 048615969749
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Paint Marker, Actuation Type Capillary, Compatible Surfaces Aluminum, Iron, Plastic, Rubber, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -50 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 7 Pocket, Smoke (48301)
- TAPE LOGIC Tape Logic® Labels, "QC Approval", 2" Circle, Fluorescent Green, 500/Roll (DL1255)
- C-LINE PRODUCTS Laminating Sheets, 12x9in, PK50 (65001)
- CIG Clover Imaging Remanufactured Extra High Yield Cyan Toner Cartridge for Xerox 106R03690 (201281)
- MARKAL Paint Marker, Medium Tip, Gold Color Family, Paint (96972)
- MARKAL Paint Marker, Medium Tip, Light Blue Color Family, Paint (96971)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96965)
- MARKAL Paintstick, Black, 4-1/4" L, 11 mm Tip (51123)
- MARKAL Paint Crayon, Fine Tip, White Color Family (51120)
- MARKAL Paint Crayon, Large Tip, Pink Color Family, 12 PK (80227)
- MARKAL Paint Crayon, Medium Tip, Red Color Family, 144 PK (81022)
- Markal Industrial Markers