Shop All Lubricants
Markal
Precision Spout Oiler, 4 Oz.
Mfr # 79704
Zoro # G1706031
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- Container Size 4 oz
- Flash Point 433 Degrees F
- Timken OK Load Not Specified
- Lubricant NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 79704
- Zoro # G1706031
- UPC # 048615797045
- Country of Origin China
- Category Lubricants
Dimensions
Container Size | 4 oz |
Details
NSF Rating | Not Rated |
Item - Machine Oils | Machine Oil |
Flash Point | 433 Degrees F |
Timken OK Load | Not Specified |
Lubricant NSF Rating | Not Rated |
Application | Bearings, Motors and Slides, Use on Rotating and Reciprocating Equipment |
Container Type | Bottle |
Item | Machine Oil |
SAE Grade | Not Specified |
Base Oil | Mineral |
ISO Viscosity Grade | 32 |
Color | Clear |
Container Style | Drip Bottle |
Series | Zoom Spout Oiler |
Environmentally Acceptable Lubricant | No |
Product Type | Machine Oil |
SAE Viscosity Grade | 10W |
Description
Zoom Spout Oiler, Spout Oiler, Container Type Bottle, Size 4 oz., Use On Rotating And Reciprocating Equipment, Bearings, Motors And Slides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler Plug, FNPT, 1/2, Steel, PK2 (5ZVH9)
- ZORO SELECT Flanged Sleeve Bearing, 1 3/4 in Bore (ZUSAB-PB-1096)
- PERMATEX Permatex Automotive Silicone Spray Lubricant 16oz (80070)
- FESTO Push-In Fitting QS-1/8-10 (QS-1/8-10)
- SPRAYWAY L1 Lubricant Protectant (SW288-1)
- FLUOROEXTREME 0.5 oz Syringe White (MS-2010)
- KRYTOX 2 oz Tube Tan (GPL-246)
- LUBRIPLATE Aero, 35 Lb Pail, Low Temperature White Lithium For Seal Compatibility (L0113-035)
- LUBRIMATIC Lithium Grease 14 oz (11315)
- DUPONT Non-Stick Lub Spray 10Oz (DNS610101)
- TOOL TIME 55 Gallon Drum Drain Funnel (TO2688684)
- Markal Lubricants