Shop All Pipe Thread Sealants
Markal
Pipe Thread Sealant 8 fl oz, Brush-Top Can, T-O-T, Gray, Paste
Mfr # 12219
Zoro # G3887689
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Recommended for Water, Natural Gas, Steam, Air, Diesel, Bio-Diesel, Ethanol
- Color Gray
- Size 8 oz
- Container Type Brush-Top Can
- Flash Point 204 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markal
- MFR # 12219
- Zoro # G3887689
- UPC # 048615122199
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 8 oz |
For Maximum Thread Diameter | 3 in |
Container Size Range | 5.1 oz to 10 oz |
Container Size and Type | 8 fl oz Brush-Top Can |
Container Size | 8 fl oz |
Description
Pipe Thread Sealant, Cure Type Non-Hardening, Series T-O-T, Container Size 8 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Maximum Operating Pressure for Gases 350 psi, Maximum Operating Pressure for Liquids 500 psi, Color Gray, For Fluid Type Gases, For Material Type Metal, Specific Sealing Application General Purpose Thread Sealing, Standards NSF, UPC, For Maximum Thread Diameter 3 in, Application Method Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULKEM Vulkem 116 Sealant- 10.1oz Tube- Aluminum (SL-TC-VLKM116-10-AL)
- LOCTITE Instant Adhesive, 499 Series, Clear, 0.35 oz, Syringe (231344)
- SHURTAPE Duct Tape, 48mm x 55m, 9 mil, Red (PC 667)
- 3M Masking Tape, Green, 3-25/32" W, Circle, PK8 (401+)
- BLUE MONSTER Medical Grade Oxygen Thread Sealant, 4oz. (70856)
- THRIFCO PLUMBING #EP-200 2-OZ Epoxy Putty (6311110)
- LOCTITE Pipe Repair Tape Kit (209818)
- VIBRA-TITE Thread Sealant Tube, White, Liquid (42050)
- LOCTITE Pipe Thread Sealant, 567, 8.5 fl oz, Tube, Off-White, High-Temp Resistant (2087069)
- MILL ROSE PIPE THREAD SEAL 4OZ WHT (76001)
- BLUE MONSTER Pipe Thread Compnd 2Oz (76007)
- Markal Pipe Sealants