Markal

Permanent Marker, Small Tip, Black


product price: $6.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Ink Color Black
  • Tip Size Fine
  • Marking Tool Surface Material Cardboard, Fabric, Glass, Metal, Plastic, Wood
  • Marking Tool Product Group Industrial Markers
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Size Fine
Marking Tool Tip Size Group Fine

Description

Industrial Marker, Actuation Type Valve, Dry Erase (MERCH) No, Extended Tip (MERCH) Yes, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Cap Clip, Housing Material Plastic, Marking Tip Shape Bullet, Pigment Color Black, Pigment Material Ink, Pigment Permanence Permanent, Product Type Ink Marker, Reversible (MERCH) No, Rolls-Royce EMS 56752 Specification Compliance Not Applicable, Tip Material Metal, Tip Protection Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.