Shop All Permanent Markers
Markal
Permanent Marker, Chisel Tip, Blue
Mfr # 96530
Zoro # G2102305
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Ink Color Blue
- Tip Size Fine
- Marking Tool Tip Size Group Fine
- Marking Tool Base Material Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 96530
- Zoro # G2102305
- UPC # 048615965307
- Country of Origin India
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Marking Tool Tip Size Group | Fine |
Description
Industrial Marker, Actuation Type Valve, Dry Erase (MERCH) No, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Cap Clip, Housing Material Plastic, Marking Tip Shape Chisel, Maximum Application Temperature 150 Degrees F, Pigment Maximum Surface Temperature 150 Degrees F, Pigment Color Blue, Pigment Material Ink, Pigment Permanence Permanent, Product Type Ink Marker, Reversible (MERCH) No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRODAT 10-Digit Self-Inking Stamp (TDTT55510)
- PILOT FriXion Clicker Erasable Gel Pen, Retract, Fine 0.7 mm, Burgundy, PK12 (PIL15131)
- RUBBERMAID COMMERCIAL Drawer, Organizer, 7 Compartments (11906ROS)
- ADESSO Adesso Inc. MRP-CD1313in Rj12 Pos Cash Drawer (MRP-CD13)
- MARKAL White Quik Stik Paint Marker Carded 0-140Deg. M (MA390059)
- MARKAL Permanent Marker, Chisel Tip, Red (96528)
- MARKAL Markal 434-96223 Dura-Ink 25 Felt-Tip Marker Black (434-96223)
- MARKAL Trades Marker Yellow Refill 6-Pkg (MA390361)
- MARKAL Permanent Marker, Small Tip, Black (96520)
- MARKAL Lacquer-Stik White Fill-In Paint For Engravi (MA390741)
- UNI-PAINT Permanent Marker, Broad Chisel Tip, White (63743)
- Markal Permanent Markers