Shop All Industrial Markers
Markal
Paintstick, Yellow, 4-3/4" L, 17 mm Tip
Mfr # 51321
Zoro # G108446820
original price:
$3.35
14% off
new price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 hr
- Tip Size 17 mm
- Minimum Application Temperature -50 Degrees F
- Overall Length 4 3/4 in
- Tip Protection Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 51321
- Zoro # G108446820
- UPC # 048615513218
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 17 mm |
Overall Length | 4 3/4 in |
Marker Size Group | Standard |
Description
Paintstick, Actuation Type Not Applicable, Casing Material Paper Wrapper, Dry Time 12 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Soft, Indoor/Outdoor Usage Indoor Only, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color Yellow, Pigment Material Paint, Pigment Maximum Surface Temperature 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATHMORE Stationery, 8.5x11, Cott, Bright Wht, PK500 (300420)
- SPIROGRAPH The Original Spirograph Deluxe Kit (1001Z)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A850)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-PU7742CH Torra Milan M Signature Trendy Backpack by Mia K. - Chocolate (MKF-PU7742CH)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97454G)
- MARKAL Paint Marker, Medium Tip, Gold Color Family, Paint (96972)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97302)
- MARKAL Paint Marker, Medium Tip, Aluminum Color Family, Paint (96832)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97250)
- MARKAL Paint Marker, Medium Tip, Pink Color Family, Paint (96830)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97252)
- Markal Industrial Markers