Shop All Industrial Markers
Markal
Paint Marker, Medium Tip, Yellow Color Family, Paint
Mfr # 97302
Zoro # G8598432
original price:
$15.28
38% off
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 30 sec
- Features Specialized Liquid Paint Marker for Marking At Ambient Temperatures and Can Withstand Exposure to Very High Temperatures, PrismaLock(TM) Technology to Retain Bold, Bright Colors Up to 1800 Degrees F (982 Degrees C), PrismaLock(TM) Formula is A Unique Proprietary Combination of
- Green Environmental Attribute Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
- Marker Type Permanent
- Max. Temp. 2,100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markal
- MFR # 97302
- Zoro # G8598432
- UPC # 048615973029
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Paint Marker, Actuation Type Capillary, Compatible Surfaces Ceramic, Glass, Metal, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 2,100 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -50 Degrees F, Minimum Performance Temperature -50 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Small Zinc-Plated Silver Steel 4.125 in. L Rope Binding Hook 150 lb (02-3968-501)
- AVERY Protector, Sheet, Nonstck, Clr 100PK (AVE75091)
- BOX PACKAGING Square Mailing Tubes, 2"W x 2"D x 25"L, White (M2225)
- EPSON T702XL420-S (702XL) DURABrite Ultra High-Yield Ink, 950 Page-Yield, Yellow (T702XL420-S)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97301)
- MARKAL Paint Crayon, Large Tip, Black Color Family, 12 PK (80223)
- MARKAL Solid Paint Markers, White, 4-3/4" L (82120)
- MARKAL Markal 434-82421 W-S.38-Yel Paintstick Marke (434-82421)
- MARKAL Paint Crayon, Large Tip, Green Color Family, 12 PK (80226)
- MARKAL Paint Crayon, Medium Tip, Red Color Family, 144 PK (81222)
- MARKAL Liquid Paint Marker, Wax, White, 12.7mm Tip (80350)
- Markal Industrial Markers