Shop All Industrial Markers
Markal
Paint Marker, Medium Tip, White Color Family, Paint
Mfr # 97301
Zoro # G8598423
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 30 sec
- Features Specialized Liquid Paint Marker for Marking At Ambient Temperatures and Can Withstand Exposure to Very High Temperatures, PrismaLock(TM) Technology to Retain Bold, Bright Colors Up to 1800 Degrees F (982 Degrees C), PrismaLock(TM) Formula is A Unique Proprietary Combination of
- Green Environmental Attribute Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
- Marker Type Permanent
- Max. Temp. 2,100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markal
- MFR # 97301
- Zoro # G8598423
- UPC # 048615973012
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Paint Marker, Actuation Type Capillary, Compatible Surfaces Ceramic, Glass, Metal, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 2,100 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -50 Degrees F, Minimum Performance Temperature -50 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 15" x 10", Kraft, 20/Bundle (493T66)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K622)
- MASTERVISION Super Magnets, 3/4", Assort Colors, PK10 (IM140909)
- SIGNODE Steel Strapping Sealer, Front Action (SRC-3423)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97302)
- MARKAL China Marker, Large Tip, Black Color Family, 12 PK (96013)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97271)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97252)
- MARKAL Paint Marker, Medium Tip, Purple Color Family, Paint (97455G)
- MARKAL Industrial Marker, Medium Tip, Red Color Family, Ink (96222)
- MARSH Red 88 Valve Marker, PK12, Red Color Family, 12 PK (MK101RD)
- Markal Industrial Markers