Shop All Industrial Markers
Markal
Paint Marker, Medium Tip, Red Color Family, Paint
Mfr # 97272
Zoro # G504217987
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Time 30 sec
- Features Clip-Grip Caps Allow for Easy Storage and Handling, Even With Work Gloves, Durable and Weather Resistant Formula for Indoor/Outdoor Use, Durable Metal Barrels Offer Large Paint Capacity, Precise Marking for Easy Touch-Up of Safety Signage, Valve-Actuated Nibs Provide Continuous Marking on Smooth, Rusty and Rough Surfaces
- Marker Type Permanent
- Max. Temp. 150 Degrees F
- Tip Material Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 97272
- Zoro # G504217987
- UPC # 048615972725
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Paint Marker, Actuation Type Valve, Compatible Replacement Tip Not Applicable, Compatible Surfaces Plastic, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 80 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature 0 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD ReportCover, 3Fasteners, PK25 (52506)
- UNIVERSAL Standard Sheet Protector, Standard, 8 1/2 x 11, Clear, PK100 (UNV21121)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 26", Kraft, 10/Bundle (11G139)
- BOX PACKAGING Global Industrial„¢ Heavy Duty Edge Protectors, 3"W x 3"D x 18"L, .225" Thick, White, 110/Pack (EP3318225BX)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97271)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97274)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97276)
- MARKAL Orange Valve Action Paint Marker Carded (434-96807)
- MARKAL Paint Crayon, Medium Tip, Blue Color Family, 144 PK (81025)
- MARKAL Security Check Marker, Blue, PK48, Blue Color Family, 48 PK (96671)
- SAKURA Solid Paint Marker Low Temperature, Black Color Family, 12PK (XSC-T-49)
- Markal Industrial Markers