Shop All Industrial Markers
Markal
Paint Marker, Medium Tip, Red Color Family, Paint
Mfr # 96932
Zoro # G4294184
original price:
$4.75
5% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 30 sec
- Features Run-Resistant
- Green Environmental Attribute Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.; Low in VOC's and Will not Contribute to Ground-Level Ozone
- Marker Type Permanent
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 96932
- Zoro # G4294184
- UPC # 048615969329
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Paint Marker, Actuation Type Capillary, Compatible Surfaces Aluminum, Ceramic, Glass, Iron, Plastic, Rubber, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -50 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 4" x 4" x 4", Kraft, 25/Bundle (11K579)
- ZORO SELECT Literature Mailers, 11" x 6-1/2" x 2-3/4", White, 50/Bundle (55VK56)
- QUARTET Magnetic Dry-Erase Board, Adjust. Clips, 30"x18", Silver Frame (QRTARC3018)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 25", Kraft, 5/Bundle (11G169)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (96935)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (96936)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (96930)
- MARKAL Marking Crayon, 144 PK (82659)
- MARKAL Lumber Crayon, Large Tip, Watermelon Red Color Family, Clay, 12 PK (82237)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97402G)
- MARKAL Paint Crayon, Large Tip, Orange Color Family (88624)
- Markal Industrial Markers