Shop All Industrial Markers
Markal
Paint Marker, Medium Tip, Orange Color Family, Paint
Mfr # 97404G
Zoro # G501059382
original price:
$3.49
9% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 90 sec
- Features Fast Drying, Low VOC, Non Hazardous, Water Resistant, Wear Resistant, Xylene Free
- Marker Type Permanent
- Max. Temp. 150 Degrees F
- Tip Material Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 97404G
- Zoro # G501059382
- UPC # 048615974040
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Glass, Iron, Plastic, Rubber, Steel, Dry Time 90 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGLOSS PRODUCTS Wood Dowels, 1/2in x 12in, 50PK (84122)
- FLIPSIDE PRODUCTS 6 x 9 Two Sided Marker Board, PK24 (45454)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Fine 0.8 mm, Blue Ink/Barrel, PK12 (6360187)
- ZORO SELECT Corrugated Boxes, 36" x 36" x 36", Kraft, 5/Bundle (11G188)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97400G)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97401G)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97402G)
- MARKAL Paint Crayon, Large Tip, Silver Color Family, 12 PK (80233)
- MARKAL EA YELLOW LIQUID PAINT MARKER (MKL096821)
- MARKAL Paint Crayon, Large Tip, White Color Family (84820)
- HY-KO Window Markers, Pink/Green, 2PK (A40617)
- Markal Industrial Markers