Shop All Industrial Markers
Markal
Paint Marker, Medium Tip, Orange Color Family, Paint
Mfr # 97274
Zoro # G004217982
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Time 30 sec
- Features Clip-Grip Caps Allow for Easy Storage and Handling, Even With Work Gloves, Durable and Weather Resistant Formula for Indoor/Outdoor Use, Durable Metal Barrels Offer Large Paint Capacity, Precise Marking for Easy Touch-Up of Safety Signage, Valve-Actuated Nibs Provide Continuous Marking on Smooth, Rusty and Rough Surfaces
- Marker Type Permanent
- Max. Temp. 150 Degrees F
- Tip Material Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 97274
- Zoro # G004217982
- UPC # 048615972749
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Paint Marker, Actuation Type Valve, Compatible Replacement Tip Not Applicable, Compatible Surfaces Plastic, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 80 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature 0 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 3/8" to 1/2"- Model CM08 (WL-TOOL-OR-08-5PK)
- PAC STRAPPING PRODUCTS Global Industrial„¢ Machine Grade Strapping, 3/8"W x 12900'L x 0.021" Thick, 8" x 8" Core, White (38M-25-2212)
- ZORO SELECT Flat Corrugated Boxes, 13" x 11" x 5", Kraft, 25/Bundle (11R344)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, U.S.A. Flag, 7" x 5 1/2", Red/White/Blue, 1000/Case (PL468)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97272)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97276)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97275)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (90902)
- MARKAL Lumber Crayon, Large Tip, Green Color Family, Clay, 12 PK (80386)
- MARKAL BX12 WHITE MINI PAINT MARKER (MKL061126)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96875)
- Markal Industrial Markers