Shop All Industrial Markers
This Product is Discontinued
Markal
Paint Marker, Medium Tip, Light Green Color Family, Paint (Discontinued)
Mfr # 96879
Zoro # G5371807
This Product is Discontinued
Key Features
- Dry Time 30 sec
- Features Fine Line, Valve-actuated Tip, Xylene-free, Self-storing Cap with Clip, Marking Temperature 0 Degrees F to 150 Degrees F
- Green Environmental Attribute Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
- Marker Type Permanent
- Max. Temp. 150 Degrees F
Product Information
- Brand Markal
- MFR # 96879
- Zoro # G5371807
- UPC # 048615968797
- Country of Origin Germany
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Details
Description
Paint Marker, Actuation Type Valve, Compatible Replacement Tip Not Applicable, Compatible Surfaces Cloth, Fabrics, Glass, Iron, Plastic, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.