Shop All Industrial Markers
Markal
Paint Marker, Medium Tip, Green Color Family, Paint
Mfr # 97451G
Zoro # G201059378
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 25 sec
- Marker Type Removable
- Max. Temp. 150 Degrees F
- Tip Material Fiber
- Tip Size Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 97451G
- Zoro # G201059378
- UPC # 048615974514
- Country of Origin India
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Aluminum, Glass, Plastic, Rubber, Steel, Dry Time 25 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.0625 Dia, 95.98 ft. (08-0625-001S)
- PENTEL EnerGel RTX Retractable Gel Pen, Bold 1mm, Blue Ink, Blue/Gray Barrel (BL80C)
- LEXMARK High Yield Black Toner Cartridge 32.5K YLD (54G0H00)
- DYMO Diskette Label, 3-1/2", 320/Roll, White (30324)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97450G)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97454G)
- MARKAL Paint Marker, Medium Tip, Pink Color Family, Paint (97453G)
- MARKAL Paint Crayon, Medium Tip, White Color Family (61126)
- MARKAL Paint Marker, Medium Tip, Light Green Color Family, Paint (96828)
- MARKAL Paintstik Solid Paint Crayon, Green Box of 12 (MKL080226)
- MARKAL Paint Crayon, Medium Tip, Red Color Family, 144 PK (81022)
- Markal Industrial Markers