No Product Image Available

Markal

Paint Marker, Medium Tip, Green Color Family, Paint


product price: $4.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Dry Time 30 sec
  • Features Clip-Grip Caps Allow for Easy Storage and Handling, Even With Work Gloves, Durable and Weather Resistant Formula for Indoor/Outdoor Use, Durable Metal Barrels Offer Large Paint Capacity, Precise Marking for Easy Touch-Up of Safety Signage, Valve-Actuated Nibs Provide Continuous Marking on Smooth, Rusty and Rough Surfaces
  • Marker Type Permanent
  • Max. Temp. 150 Degrees F
  • Tip Material Felt
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Size Medium
Marking Tool Tip Size Group Medium

Description

Paint Marker, Actuation Type Valve, Compatible Replacement Tip Not Applicable, Compatible Surfaces Plastic, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 80 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature 0 Degrees F

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.