Markal

Paint Marker, Medium Tip, Green Color Family, Paint


original price: $8.35
5% off
new price: $7.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Features Durable Metal-Ball Tip Resists Wear and Clogging for Long-Marking Life on Rough Surfaces; Non-Drip Paint Formula Allows for Easy Jobsite Marking; Industrial Paint Withstands Harsh Environments and Weather Conditions; Plastic Cap Keeps Tip Clean Between Jobs
  • Marker Type Permanent
  • Max. Temp. 150 Degrees F
  • Temp. Range -50 Degrees F to 150 Degrees F
  • Tip Material Felt
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Size Medium
Marking Tool Tip Size Group Medium

Description

Paint Marker, Actuation Type Squeeze Bottle, Compatible Replacement Tip Not Applicable, Compatible Surfaces Asphalt, Concrete, Iron, Steel, Stone, Dry Time 5 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -50 Degrees F

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.