Shop All Industrial Markers
Markal
Paint Marker, Medium Tip, Brown Color Family, Paint
Mfr # 97263
Zoro # G5377267
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 30 sec
- Features Rough Surfaces, Enamel Xylene-free, Metal Barrel with Clip-Grip, Marking Temperature -50 Degrees F to 150 Degrees F
- Green Environmental Attribute Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
- Marker Type Permanent
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 97263
- Zoro # G5377267
- UPC # 048615972633
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Paint Marker, Actuation Type Capillary, Compatible Surfaces Ceramic, Glass, Iron, Non-Ferrous Metals, Plastic, Rubber, Rusty Metal, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC Laminating Pouches, 11.5x9, PK50 (3200599)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Sapphire (3DNF0217505)
- AVERY DENNISON LABEL, ADD, W/P, 1-1/3X4 (5262)
- GHENT Fabric Bulletin Board 72-5/8"W x 48-5/8"H (TF46-95)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97251)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97250)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97252)
- MARKAL Paintstik Solid Paint Crayon, Purple Box of 12 (MKL080228)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96965)
- MARKAL Quik Stik Paint Marker (61049G)
- U-MARK A30 Paint MarkerWhite Broad Tip 6/bx (10305)
- Markal Industrial Markers