Shop All Industrial Markers
Markal
Paint Marker, Medium Tip, Blue Color Family, Paint
Mfr # 97454G
Zoro # G901059388
original price:
$3.59
11% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 25 sec
- Marker Type Removable
- Max. Temp. 150 Degrees F
- Tip Material Fiber
- Tip Size Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markal
- MFR # 97454G
- Zoro # G901059388
- UPC # 048615974545
- Country of Origin India
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Aluminum, Glass, Plastic, Rubber, Steel, Dry Time 25 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Yellow Toner Cartridge 26K YLD (TN324Y)
- CREATIVITY STREET Yarn Tote, Blue, 10-1/2inH x 12inW (P0000875)
- OXFORD Pressboard Report Cover 8-1/2 x11", LightBlue (12701)
- GARDNER BENDER GB ERB-UG Book, English, 186-Page, 1/4 in L, 4-1/2 in W (ERB-UG)
- MARKAL Paint Marker, Medium Tip, Purple Color Family, Paint (97455G)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97452G)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97450G)
- MARKAL Paint Crayon, Large Tip, Fluorescent Orange Color Family, 12 PK (82834)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (96961)
- MARKAL Crayon Refill, Red Color Family, 12 PK (96274)
- MARKAL Orange Valve Action Paint Marker Carded (434-96807)
- Markal Industrial Markers